Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truett 5 in. Wall Sconce Aged Brass

  • Mfr # 9810-AGB

  • Zoro # G516051494


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Series
Truett
CRI
90
Lumens
425 Lumens
Height
9.75 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9810-AGB
Zoro #
G516051494
UPC #
806134964924
Country of Origin
China

Dimensions

Height
9.75 in
Length
5 in
Width
5 in
Backplate Width (sconces only)
4.25 in
Backplate Height (sconces only)
6.25 in

Details

Series
Truett
CRI
90
Lumens
425 Lumens
Item
Sconce
Fixture Wattage
15W
Color Temperature
2700 K
Finish
Aged Brass
Damp/Wet Rating
ETL Damp
Glass Color
Aged Brass
Body Material
Aluminum
Fixture Voltage
120 V
Number of Bulbs
1
Includes
Fixture, Hardware
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Cable/Wire/Cord
7 in

Description

With a circular backplate, mechanical hinge, and stylish knurling details, Truett stands out as a polished lighting essential. It features CSLs 2 diameter cylinder technology, making it perfect for spaces needing directional wall-mounted lighting. Available in Aged Brass or Distressed Bronze finishes, this discreet yet powerful lighting solution is designed to meet the needs of modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.