Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truett 5 in. Wall Sconce Distressed Bronze

  • Mfr # 9810-DB

  • Zoro # G616051455


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Number of Bulbs
1
Color Temperature
2700 K
Height
9.75 in
Series
Truett
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9810-DB
Zoro #
G616051455
UPC #
806134964948
Country of Origin
China

Dimensions

Height
9.75 in
Width
5 in
Length
5 in
Backplate Width (sconces only)
4.25 in
Backplate Height (sconces only)
17.25 in

Details

Body Material
Aluminum
Number of Bulbs
1
Color Temperature
2700 K
Series
Truett
Fixture Voltage
120 V
Glass Color
Distressed Bronze
Damp/Wet Rating
ETL Damp
Finish
Distressed Bronze
Lumens
550 Lumens
Fixture Wattage
15W
Includes
Fixture, Hardware
CRI
90
Item
Sconce
Dimmer
ELV, TRIAC
Integrated LED
Yes
Cable/Wire/Cord
1 in
Product Care
Clean with soft, damp cloth

Description

With a circular backplate, mechanical hinge, and stylish knurling details, Truett stands out as a polished lighting essential. It features CSLs 2 diameter cylinder technology, making it perfect for spaces needing directional wall-mounted lighting. Available in Aged Brass or Distressed Bronze finishes, this discreet yet powerful lighting solution is designed to meet the needs of modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.