Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tulip 12 Light Chandelier 39.5 In. Gold Leaf

  • Mfr # 7240-GL

  • Zoro # G815448087


product price: $5,265.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Bulb Included
N
Includes
Fixture, Hardware
Width
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240-GL
Zoro #
G815448087
UPC #
806134902018
Country of Origin
China

Dimensions

Length
39.5 in
Width
39.5 in
Height
20.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Bulb Included
N
Includes
Fixture, Hardware
Material
Brass
Color
Gold Leaf
Voltage
120V
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.