Zoro Homepage

Tulip 4 Light Semi Flush 23.25 In. Gold Leaf

  • Mfr # 7223-GL

  • Zoro # G115448107


product price: $1,603.00
/ea
Free Shipping & Returns

Key Features

Finish
Gold Leaf
Length
23.25 in
Body Material
Brass
Height
7 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7223-GL
Zoro #
G115448107
UPC #
806134900496
Country of Origin
China

Dimensions

Length
23.25 in
Width
23.25 in
Height
7 in

Details

Item
Semi Flush
Finish
Gold Leaf
Body Material
Brass
Watts
60W
Includes
Fixture, Hardware
Voltage
120V
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Gold Leaf
Socket Count
4
Bulb Shape
E12 Candelabra Base
Battery Included
No
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.