Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tulip 4 Light Semi Flush 23.25 In. Silver Leaf

  • Mfr # 7223-SL

  • Zoro # G815448209


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver Leaf
Body Material
Brass
Voltage
120V
Length
23.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7223-SL
Zoro #
G815448209
UPC #
806134901318
Country of Origin
China

Dimensions

Width
23.25 in
Length
23.25 in
Height
7 in

Details

Item
Semi Flush
Finish
Silver Leaf
Body Material
Brass
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
4
Bulb Included
N
Color
Silver Leaf
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.