Zoro Homepage

Tulip 9 Light Chandelier 27.75 In. Gold Leaf

  • Mfr # 7228-GL

  • Zoro # G015448207


product price: $4,988.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Width
27.75 in
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7228-GL
Zoro #
G015448207
UPC #
806134902025
Country of Origin
China

Dimensions

Width
27.75 in
Height
21.75 in
Length
27.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Bulb Included
N
Includes
Fixture, Hardware
Color
Gold Leaf
Voltage
120V
Material
Brass
Bulb Shape
E12 Candelabra Base
Socket Count
9
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.