Zoro Homepage

Tupelo 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 2120-AGB

  • Zoro # G215449295


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120-AGB
Zoro #
G215449295
UPC #
806134814434
Country of Origin
China

Dimensions

Height
14 in
Width
4.75 in
Assembled Depth
3.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
4W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Body Material
Steel
Bulb Shape
G9
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Aged Brass
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.