Zoro Homepage

Tupelo 5 Light Linear 42.25 In. Polished Nickel

  • Mfr # 2125-PN

  • Zoro # G815450356


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Length
42.25 in
Width
2.75 in
Height
24.5 in
Watts
4W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125-PN
Zoro #
G815450356
UPC #
806134822750
Country of Origin
China

Dimensions

Length
42.25 in
Width
2.75 in
Height
24.5 in

Details

Item
Linear
Watts
4W
Includes
Fixture, Hardware
Finish
Polished Nickel
Bulb Included
N
Voltage
120V
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Socket Count
5
Bulb Shape
G9
Material
Brass
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.