Turner 52 in. Chandelier Vintage Gold Leaf/Limewash Plaster

  • Mfr # 3104-VGL/LWP

  • Zoro # G616051448


product price: $1,601.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Height
10.25 in
Glass Color
Vintage Gold Leaf/Limewash Plaster
Material
Iron
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3104-VGL/LWP
Zoro #
G616051448
UPC #
806134956455
Country of Origin
Philippines

Dimensions

Width
52 in
Height
10.25 in
Chain Length
54 in Chain
Cord Length
120 in
Length
19.25 in

Details

Fixture Wattage
15W
Glass Color
Vintage Gold Leaf/Limewash Plaster
Material
Iron
Voltage
120 V
Number of Lights
4
Lamp Type
G25
Includes
Fixture, Hardware
Series
Turner
Finish
Vintage Gold Leaf/Limewash Plaster
Item
Chandelier
Product Care
Clean with soft, damp cloth
Location Rating
UL Damp
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Inspired by a mobile, this retro chandelier silhouette has been softened by earthy metal finishes and rounded forms. 4 or 6 dome shades are finished in Limewash Plaster, while the slender framework is finished in Vintage Gold Leaf. The entire fixture is supported by jewelry-like decorative chains hanging from a classic canopy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.