Turner 60 in. Chandelier Vintage Gold Leaf/Limewash Plaster

  • Mfr # 3106-VGL/LWP

  • Zoro # G816051484


product price: $2,445.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
G25
Voltage
120 V
Fixture Wattage
15W
Material
Iron
Chain Length
54 in Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3106-VGL/LWP
Zoro #
G816051484
UPC #
806134956479
Country of Origin
Philippines

Dimensions

Width
60 in
Chain Length
54 in Chain
Cord Length
120 in
Height
14 in
Length
60 in

Details

Lamp Type
G25
Voltage
120 V
Fixture Wattage
15W
Material
Iron
Glass Color
Vintage Gold Leaf/Limewash Plaster
Series
Turner
Finish
Vintage Gold Leaf/Limewash Plaster
Item
Chandelier
Includes
Fixture, Hardware
Number of Lights
6
Location Rating
UL Damp
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Inspired by a mobile, this retro chandelier silhouette has been softened by earthy metal finishes and rounded forms. 4 or 6 dome shades are finished in Limewash Plaster, while the slender framework is finished in Vintage Gold Leaf. The entire fixture is supported by jewelry-like decorative chains hanging from a classic canopy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.