Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuthill 1 Light Flush Mount in Aged Brass Finish

  • Mfr # 3041-AGB

  • Zoro # G422646784


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Back Plate Shape
Round
Body Material
Brass
Back Plate Dimension
4.25 in. W x 0.25 in. H
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041-AGB
Zoro #
G422646784
UPC #
197292995111
Country of Origin
Viet Nam

Dimensions

Back Plate Dimension
4.25 in. W x 0.25 in. H
Fixture Dimension
4.25 in. W x 4.25 in. H
Assembled Depth
4.25 in
Width
4.25 in
Height
4.25 in

Details

Finish
Aged Brass
Back Plate Shape
Round
Body Material
Brass
Number of Bulbs
1
Voltage
120 V
Bulb Included
No
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Damp/Wet Rating
Damp
Standards
UL Listed; cETL
Color
Aged Brass
Dimmable
Yes
Item
Flush Mount
Watts
11 W

Description

Designed to be mounted on the wall or ceiling, the Tuthill sconce is a stylish alternative to traditional can lighting. A magnetic canopy eliminates visible screws for a clean look, accented by diagonal knurl around the edge of the fixture. Finished in Aged Brass or a two-tone combination of Aged Brass and Dark Bronze, Tuthill delivers simple, highly functional lighting in an easygoing format.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.