Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tybee Table Lamp in Aged Brass/Ceramic Elemental White by Cortney Bishop

  • Mfr # CBL8230-AGB/CEW

  • Zoro # G616146175


product price: $864.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass/Ceramic Elemental White
Number of Bulbs
1
Width
15.75 in
Bulbs Included
No
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL8230-AGB/CEW
Zoro #
G616146175
UPC #
806134983758
Country of Origin
Viet Nam

Dimensions

Width
15.75 in
Height
30 in

Details

Finish
Aged Brass/Ceramic Elemental White
Number of Bulbs
1
Bulbs Included
No
Bulb Type
A19
Voltage
120V
Maximum Wattage
15 W
Material
Ceramic
Includes
Fixture, Hardware
Bulb Base Type
E26 Medium Base
Item
Table Lamp
Location Rating
UL Dry
Series
Tybee

Description

Pairing an oversized natural linen shade with a funky ceramic base, the Tybee table lamp feels peppy and offbeat, though still refined. The unique Elemental White Ceramic glaze has an organic dripping effect that lends an artisanal note to the base. Tybees joyful, handcrafted aesthetic dresses up a space as it creates an effortless focal point. Finished with Aged Brass hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.