Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tyrell 9 Light Chandelier 23.75 In. Polished Nickel

  • Mfr # 8924-PN

  • Zoro # G415448111


product price: $4,480.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Color
Polished Nickel
Voltage
120V
Width
23.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8924-PN
Zoro #
G415448111
UPC #
806134817275
Country of Origin
China

Dimensions

Width
23.75 in
Height
35.75 in
Length
23.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Socket Count
9
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.