Zoro Homepage

Ulsterville 8.25 in. Rechargeable Table Lamp Aged Brass/Ceramic Greystone

  • Mfr # L6741-AGB/CYS

  • Zoro # G716024809


product price: $389.00
/ea
Free Shipping & Returns

Key Features

Width
8.25 in
Glass Color
Aged Brass/Ceramic Greystone
Switch
Touch Dimmer
Includes
Fixture, Hardware
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6741-AGB/CYS
Zoro #
G716024809
UPC #
806134965402
Country of Origin
China

Dimensions

Width
8.25 in
Height
15 in
Length
8.25 in

Details

Glass Color
Aged Brass/Ceramic Greystone
Switch
Touch Dimmer
Includes
Fixture, Hardware
Item
Rechargeable Table Lamp
Material
Ceramic
Finish
Aged Brass/Ceramic Greystone
Voltage
300V
Maximum Wattage
5W
Number of Bulbs
1
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
120 in
Location Rating
ETL Damp
Series
Ulsterville
LED Color Temperature
3000 K
Integrated LED
Yes

Description

A celebration of unique proportions, Ulsterville features an oversized linen shade paired with a spherical ceramic base. While this lamp is petite, the textured finish gives it an artifact-like charm that makes it stand out as a focal point. Equipped with rechargeable LED lighting, Ulsterville is portable for versatile styling.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.