Zoro Homepage

Upton 3 Light Bath And Vanity 19 In. Satin Nickel

  • Mfr # 1803-SN

  • Zoro # G715451408


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
8.5 in
Length
19 in
Width
19 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1803-SN
Zoro #
G715451408
UPC #
806134187743
Country of Origin
China

Dimensions

Height
8.5 in
Length
19 in
Width
19 in
Depth
5.25 in

Details

Color
Satin Nickel
Item
Bath and Vanity
Voltage
120V
Watts
50W
Includes
Fixture, Hardware
Finish
Satin Nickel
Housing Material
Brass
Bulb Included
N
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
G9
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.