Zoro Homepage

Vails gate 34 in. Pendant Vintage Gold Leaf

  • Mfr # 4534-VGL

  • Zoro # G916051384


product price: $1,860.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Vintage Gold Leaf
Length
34 in
Finish
Vintage Gold Leaf
Light Type
A21
Cord Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4534-VGL
Zoro #
G916051384
UPC #
806134956851
Country of Origin
Philippines

Dimensions

Height
25.75 in
Length
34 in
Width
34 in
Cord Length
120 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems

Details

Color
Vintage Gold Leaf
Finish
Vintage Gold Leaf
Light Type
A21
Material
Iron
Series
Vails gate
Fixture Wattage
25W
Item
Pendant
Damp/Wet Rating
UL Damp
Number of Lights
1
Voltage
120 V
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Nature meets geometry in the elevated Vails Gate. This pendant features a repetitious stack of flared trumpet forms, reminiscent of the nodes on a flower stem. Fluting details add depth to the symmetrical design, nodding to its organic origins. Finished in Vintage Gold Leaf, Vails Gate is available as a pendant light in two sizes and a 1-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.