Zoro Homepage

Vails gate 7 in. Wall Sconce Vintage Gold Leaf

  • Mfr # 4521-VGL

  • Zoro # G116051498


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
Fixture Type
B11
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4521-VGL
Zoro #
G116051498
UPC #
806134956813
Country of Origin
Philippines

Dimensions

Width
7 in
Height
20.5 in
Length
7 in

Details

Glass Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
Fixture Type
B11
Number of Bulbs
1
Fixture Wattage
10W
Body Material
Iron
Fixture Voltage
120 V
Item
Sconce
Series
Vails gate
Finish
Vintage Gold Leaf
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Cable/Wire/Cord
7 in

Description

Nature meets geometry in the elevated Vails Gate. This pendant features a repetitious stack of flared trumpet forms, reminiscent of the nodes on a flower stem. Fluting details add depth to the symmetrical design, nodding to its organic origins. Finished in Vintage Gold Leaf, Vails Gate is available as a pendant light in two sizes and a 1-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.