Zoro Homepage

Valhalla 1 Light Table Lamp 8 In. Aged Brass/Earth Charcoal Ceramic

  • Mfr # L1622-AGB/CEC

  • Zoro # G915379342


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Width
15 in
Material
CERAMIC
Color
Aged Brass/Earth Charcoal Ceramic
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1622-AGB/CEC
Zoro #
G915379342
UPC #
806134144401
Country of Origin
Philippines

Dimensions

Height
21.75 in
Width
15 in
Length
8 in

Details

Material
CERAMIC
Color
Aged Brass/Earth Charcoal Ceramic
Item
Table Lamp
Includes
Fixture, Hardware
Voltage
120V
Bulbs Included
N
Maximum Wattage
60W
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Modern in both form and material, Valhalla features a smooth, stout, sculptural base of ceramic earth charcoal. The subtle mix of the brown and black hues adds movement to the piece and the color combination feels very of-the-moment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.