Valleydale 1 Light Table Lamp in Aged Brass/Ceramic Reactive Manchado Finish

  • Mfr # L3729-AGB/CRM

  • Zoro # G222646724


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Off White Linen
Lamp Base Dimension
5.5 in. W
Color
Aged Brass and Ceramic Reactive Manchado
Depth
23.75 in
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3729-AGB/CRM
Zoro #
G222646724
UPC #
197292993292
Country of Origin
Viet Nam

Dimensions

Lamp Base Dimension
5.5 in. W
Depth
23.75 in
Fixture Dimension
23.75 in. W x 29 in. H
Width
23.75 in
Height
29 in

Details

Shade Material
Off White Linen
Color
Aged Brass and Ceramic Reactive Manchado
Bulb Included
No
Bulb Type
A19
Slope Ceiling Adaptable
No
Maximum Wattage
15 W
Power Source
Plug-In
Lamp Base Shape
Round
Number of Bulbs
1
Finish
Aged Brass and Ceramic Reactive Manchado
Dimmable
No
Voltage
120 V
Location Rating
Dry
Standards
UL Listed; cUL
Item
Table Lamp
Bulb Base Type
E26
Material
Ceramic

Description

The neutral reactive glaze, botanically-inspired indentations, and classic urn shape of the Valleydale lamp make for a soothing modern staple. Rows of tear-shaped ‘leaves’ set the primary base pattern while understated texture and painterly interest stem from the Reactive Manchado Glaze. To complete this calming lamp, an off-white linen shade adds a soft, elegant finish. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.