Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vancouver 1 Light Wall Sconce 5.5 In. Old Bronze

  • Mfr # 4220-OB

  • Zoro # G615452918


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
5.5 in
Fixture Voltage
120V
Finish
Old Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4220-OB
Zoro #
G615452918
UPC #
806134917050
Country of Origin
China

Dimensions

Height
20 in
Width
5.5 in
Length
5.5 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Old Bronze
Watts
8W
Lamp Included
N
Body Material
Brass
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
Integrated LED
Color
Old Bronze
Battery Included
No
Slope Ceiling Compatable
No

Description

Embodying understated elegance, this versatile sconce features a hurricane lamp made from clear glass supported by an Aged Brass or Old Bronze frame. Within the shade is an energy-efficient LED encased in an opal glossy glass tube, diffusing light evenly throughout small spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.