Zoro Homepage

Vanessa 2 Light Wall Sconce 13.25 In. Polished Nickel

  • Mfr # 4982-PN

  • Zoro # G515452292


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Height
25.25 in
Width
13.25 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4982-PN
Zoro #
G515452292
UPC #
806134857912
Country of Origin
Hong Kong

Dimensions

Height
25.25 in
Width
13.25 in
Length
13.25 in
Assembled Depth
6.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Body Material
Steel
Lamp Included
N
Socket Count
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.