Zoro Homepage

Varick 2 Light Bath And Vanity 11.75 In. Satin Nickel

  • Mfr # 3442-SN

  • Zoro # G215451335


product price: $59.00
/ea

Key Features

Color
Satin Nickel
Height
6.5 in
Length
11.75 in
Width
11.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3442-SN
Zoro #
G215451335
UPC #
806134176099
Country of Origin
China

Dimensions

Height
6.5 in
Length
11.75 in
Width
11.75 in
Depth
6.75 in

Details

Item
Bath and Vanity
Color
Satin Nickel
Voltage
120V
Includes
Fixture, Hardware
Watts
50W
Finish
Satin Nickel
Housing Material
Steel
Bulb Included
N
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
G9
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting

Description

Embodying the resurgent glamour of postwar America, Varick's custom glass is crowned with a thick ring of glimmering facets. We etch the pressed shade's fluted body for soft diffusion, leaving the faceted cornice clear to enhance its refractive brilliance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.