Zoro Homepage

Varick 4 Light Bath And Vanity 25.25 In. Satin Nickel

  • Mfr # 3444-SN

  • Zoro # G015451351


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
6.5 in
Length
25.25 in
Width
25.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3444-SN
Zoro #
G015451351
UPC #
806134176136
Country of Origin
China

Dimensions

Height
6.5 in
Length
25.25 in
Width
25.25 in
Depth
6.75 in

Details

Item
Bath and Vanity
Color
Satin Nickel
Voltage
120V
Watts
50W
Includes
Fixture, Hardware
Housing Material
Steel
Bulb Included
N
Finish
Satin Nickel
Product Care
Clean with soft, damp cloth
Socket Count
4
Battery Included
No
Bulb Shape
G9
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Embodying the resurgent glamour of postwar America, Varick's custom glass is crowned with a thick ring of glimmering facets. We etch the pressed shade's fluted body for soft diffusion, leaving the faceted cornice clear to enhance its refractive brilliance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.