Zoro Homepage

Venice 1 Light Wall Sconce 8.5 In. Polished Nickel

  • Mfr # 4900-PN

  • Zoro # G315452003


product price: $462.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
8.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4900-PN
Zoro #
G315452003
UPC #
806134884321
Country of Origin
China

Dimensions

Height
24 in
Width
8.5 in
Assembled Depth
9 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Polished Nickel
Watts
60W
Body Material
Steel
Battery Included
No
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting

Description

Featuring an extraordinary shade, Venice adds unexpected rich textural dimension to a space. Its egg-shaped glass diffuser has a billowy quilted appearance, sure to intrigue as well as it illuminates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.