Zoro Homepage

Venice 3 Light Linear 43 In. Polished Nickel

  • Mfr # 4940-PN

  • Zoro # G515452384


product price: $605.00
/ea
Free Shipping & Returns

Key Features

Length
43 in
Width
43 in
Height
23.5 in
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4940-PN
Zoro #
G515452384
UPC #
806134884383
Country of Origin
China

Dimensions

Length
43 in
Width
43 in
Height
23.5 in
Depth
8.5 in

Details

Item
Linear
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Bulb Included
N
Finish
Polished Nickel
Color
Polished Nickel
Slope Ceiling Compatable
No
Socket Count
3
Battery Included
No
Product Care
Clean with soft, damp cloth
Material
Steel
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

Featuring an extraordinary shade, Venice adds unexpected rich textural dimension to a space. Its egg-shaped glass diffuser has a billowy quilted appearance, sure to intrigue as well as it illuminates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.