Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verbank 1 Light Lantern 13.75 In. Vintage Gold Leaf

  • Mfr # 1614-VGL

  • Zoro # G215449530


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Color
VINTAGE GOLD LEAF
Height
17.25 in
Length
13.75 in
Voltage
120V
Finish
VINTAGE GOLD LEAF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1614-VGL
Zoro #
G215449530
UPC #
806134935726
Country of Origin
Philippines

Dimensions

Height
17.25 in
Length
13.75 in
Width
13.75 in

Details

Color
VINTAGE GOLD LEAF
Voltage
120V
Item
Lantern
Finish
VINTAGE GOLD LEAF
Includes
Fixture, Hardware
Material
Iron/Steel
Lamp Included
N
Watts
15W
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

A delicate Vintage Gold Leaf cage, gracefully swirling cloud glass orb and intricate suspension chains converge to create this mesmerizing pendant light. Exhibiting a jewelry-like appearance, Verbank is enhanced by its subtle details, including circular ornaments on the chains and Art Deco-inspired curves. Like a planetary body glowing in the sky, this is a truly magical lighting experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.