Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verbank 1 Light Lantern 17.75 In. Vintage Gold Leaf

  • Mfr # 1618-VGL

  • Zoro # G715449337


product price: $1,599.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
VINTAGE GOLD LEAF
Height
23 in
Length
17.75 in
Voltage
120V
Finish
VINTAGE GOLD LEAF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1618-VGL
Zoro #
G715449337
UPC #
806134935740
Country of Origin
Philippines

Dimensions

Height
23 in
Length
17.75 in
Width
17.75 in

Details

Color
VINTAGE GOLD LEAF
Voltage
120V
Item
Lantern
Finish
VINTAGE GOLD LEAF
Material
Iron/Steel
Watts
25W
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Battery Included
No

Description

A delicate Vintage Gold Leaf cage, gracefully swirling cloud glass orb and intricate suspension chains converge to create this mesmerizing pendant light. Exhibiting a jewelry-like appearance, Verbank is enhanced by its subtle details, including circular ornaments on the chains and Art Deco-inspired curves. Like a planetary body glowing in the sky, this is a truly magical lighting experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.