Zoro Homepage

Vernon 3 Light Picture Light 24 In. Distressed Bronze

  • Mfr # 2424-DB

  • Zoro # G715379481


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Watts
25W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2424-DB
Zoro #
G715379481
UPC #
806134118129
Country of Origin
China

Dimensions

Width
24 in
Length
24 in
Height
5 in
Depth
11 in

Details

Item
Picture Light
Watts
25W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Finish
Distressed Bronze
Material
Brass
Switch Type
Hi/Lo/Off with Plug
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
3
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

With a side-profile like a rising sun and handsome knurled pins so you can adjust both the length of its extension and the tilt of its smooth shade, Vernon is designed to illuminate your prized acquisitions. Different lengths and finishes accommodate paintings and personal treasures of various sizes. Vernon comes with a cord featuring an in-line switch; it may only be plugged into a standard electrical outlet on the wall. Since it may not be hardwired, it's an excellent picture light for those like to often change things up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.