Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernon 4 Light Plug-In Sconce 30 In. Distressed Bronze

  • Mfr # 2430-DB

  • Zoro # G615452185


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Fixture Voltage
120V
Finish
Distressed Bronze
Body Material
Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2430-DB
Zoro #
G615452185
UPC #
806134118167
Country of Origin
China

Dimensions

Height
5 in
Width
30 in
Assembled Depth
11 in
Length
30 in

Details

Fixture Voltage
120V
Finish
Distressed Bronze
Item
Plug-in Sconce
Body Material
Brass
Lamp Included
N
Includes
Fixture, Hardware
Watts
25W
Shade Color
Distressed Bronze
Socket Count
4
Color
Distressed Bronze
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Switch Type
Hi/Lo/Off with Plug
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

With a side-profile like a rising sun and handsome knurled pins so you can adjust both the length of its extension and the tilt of its smooth shade, Vernon is designed to illuminate your prized acquisitions. Different lengths and finishes accommodate paintings and personal treasures of various sizes. Vernon comes with a cord featuring an in-line switch; it may only be plugged into a standard electrical outlet on the wall. Since it may not be hardwired, it's an excellent picture light for those like to often change things up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.