Zoro Homepage

Verona Beach 1 Light Flush Mount 13.75 In. Old Bronze

  • Mfr # 7610-OB

  • Zoro # G215451311


product price: $181.00
/ea
Free Shipping & Returns

Key Features

Length
13.75 in
Voltage
120V
Height
6.75 in
Finish
Old Bronze
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7610-OB
Zoro #
G215451311
UPC #
806134041021
Country of Origin
China

Dimensions

Length
13.75 in
Width
13.75 in
Height
6.75 in

Details

Voltage
120V
Watts
60W
Finish
Old Bronze
Item
Flush Mount
Body Material
Steel
Color
Old Bronze
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Switch Type
On/Off Switch with Plug
Socket Count
1
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Clean and crisp, Verona Beach is the perfect blend of function and beauty. Light flows freely through the natural string shade while the smooth shape and rounded corners bring out the softness. The white nylon string is less dense at the corners, adding a soPhilippinesistication to the design without losing the natural feel. Available as a flush mount, linear and pendant with aged brass or old bronze finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.