Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verona Beach 1 Light Pendant 19.5 In. Old Bronze

  • Mfr # 7619-OB

  • Zoro # G415451173


product price: $181.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
20.75 in
Length
19.5 in
Width
19.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7619-OB
Zoro #
G415451173
UPC #
806134041069
Country of Origin
China

Dimensions

Height
20.75 in
Length
19.5 in
Width
19.5 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Material
Steel
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Clean and crisp, Verona Beach is the perfect blend of function and beauty. Light flows freely through the natural string shade while the smooth shape and rounded corners bring out the softness. The white nylon string is less dense at the corners, adding a soPhilippinesistication to the design without losing the natural feel. Available as a flush mount, linear and pendant with aged brass or old bronze finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.