Zoro Homepage

Viceroy 1 Light Pendant 12.75 In. White/Aged Brass

  • Mfr # 7714-WAGB

  • Zoro # G415451982


product price: $1,019.00
/ea
Free Shipping & Returns

Key Features

Color
White/aged Brass
Height
17.75 in
Length
12.75 in
Voltage
120V
Finish
White/aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7714-WAGB
Zoro #
G415451982
UPC #
806134875473
Country of Origin
China

Dimensions

Height
17.75 in
Length
12.75 in
Width
12.75 in

Details

Color
White/aged Brass
Voltage
120V
Item
Pendant
Finish
White/aged Brass
Lamp Included
N
Includes
Fixture, Hardware
Watts
100W
Material
Brass
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.