Zoro Homepage

Viceroy 1 Light Pendant 16.75 In. Black/Polished Nickel

  • Mfr # 7718-BPN

  • Zoro # G615451959


product price: $486.00
/ea
Free Shipping & Returns

Key Features

Color
Black/polished Nickel
Height
23 in
Length
16.75 in
Voltage
120V
Finish
Black/polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7718-BPN
Zoro #
G615451959
UPC #
806134191719
Country of Origin
China

Dimensions

Height
23 in
Length
16.75 in
Width
16.75 in

Details

Color
Black/polished Nickel
Voltage
120V
Item
Pendant
Finish
Black/polished Nickel
Includes
Fixture, Hardware
Watts
150W
Lamp Included
N
Material
Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.