Zoro Homepage

Vine 3 Light Wall Sconce 14 In. Gold Leaf, left

  • Mfr # 5003-L-GL

  • Zoro # G815452367


product price: $383.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Width
14 in
Fixture Voltage
120V
Finish
Gold Leaf
Shade Color
Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003-L-GL
Zoro #
G815452367
UPC #
806134021139
Country of Origin
Philippines

Dimensions

Height
23.5 in
Width
14 in
Assembled Depth
5.75 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Shade Color
Gold Leaf
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Body Material
Steel
Slope Ceiling Compatable
No
Color
Gold Leaf
Socket Count
3
Orientation
Left
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.