Zoro Homepage

Vine 3 Light Wall Sconce 14 In. White Plaster, left

  • Mfr # 5003-L-WP

  • Zoro # G015452228


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Width
14 in
Fixture Voltage
120V
Finish
White Plaster
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003-L-WP
Zoro #
G015452228
UPC #
806134021146
Country of Origin
Philippines

Dimensions

Height
23.5 in
Width
14 in
Assembled Depth
5.75 in
Length
14 in

Details

Fixture Voltage
120V
Finish
White Plaster
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
White Plaster
Watts
60W
Lamp Included
N
Socket Count
3
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Orientation
Left
Battery Included
No
Color
White Plaster
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.