Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vineland 4.25 in. Wall Sconce Vintage Gold Leaf

  • Mfr # 3924-VGL

  • Zoro # G716051485


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Series
Vineland
Glass Color
Vintage Gold Leaf
Fixture Voltage
120 V
Damp/Wet Rating
UL Damp
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3924-VGL
Zoro #
G716051485
UPC #
806134956738
Country of Origin
Philippines

Dimensions

Width
4.25 in
Length
4.25 in
Height
23.5 in

Details

Series
Vineland
Glass Color
Vintage Gold Leaf
Fixture Voltage
120 V
Damp/Wet Rating
UL Damp
Body Material
Iron
Finish
Vintage Gold Leaf
Number of Bulbs
1
Includes
Fixture, Hardware
Fixture Wattage
15W
Fixture Type
T10-9
Item
Sconce
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

A beautifully textured, tapered rod poetically pierces through the cylindrical cloud glass shade of the Vineland sconce. Featuring hand-carved horizontal grooves, this metallic rod adds a dynamic contrast to the minimalist simplicity of the shade. Finished in Vintage Gold Leaf, Vineland brings a sense of contemporary sophistication to any small space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.