Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volta 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 4110-AGB

  • Zoro # G315451617


product price: $439.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-AGB
Zoro #
G315451617
UPC #
806134813215
Country of Origin
China

Dimensions

Height
15.25 in
Width
4.75 in
Assembled Depth
5.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Steel
Watts
60W
Lamp Included
N
Shade Color
Aged Brass
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.