Zoro Homepage

Volta 1 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # 4110-PN

  • Zoro # G015451535


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-PN
Zoro #
G015451535
UPC #
806134813222
Country of Origin
China

Dimensions

Height
15.25 in
Width
4.75 in
Assembled Depth
5.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Steel
Shade Color
Polished Nickel
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Color
Polished Nickel
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.