Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wadsworth 1 Light Pendant 17.75 In. Polished Nickel

  • Mfr # 5818-PN

  • Zoro # G715452696


product price: $366.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
18.5 in
Length
17.75 in
Width
17.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5818-PN
Zoro #
G715452696
UPC #
806134780166
Country of Origin
China

Dimensions

Height
18.5 in
Length
17.75 in
Width
17.75 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Watts
150W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.