Zoro Homepage

Wagner 1 Light Bath And Vanity 8.25 In. Aged Brass

  • Mfr # 5531-AGB

  • Zoro # G415452033


product price: $91.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
5.5 in
Length
8.25 in
Width
8.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5531-AGB
Zoro #
G415452033
UPC #
806134016098
Country of Origin
China

Dimensions

Height
5.5 in
Length
8.25 in
Width
8.25 in
Depth
6 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Watts
6W
Finish
Aged Brass
Housing Material
Brass
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.