Zoro Homepage

Wagner 1 Light Bath And Vanity 8.25 In. Polished Nickel

  • Mfr # 5531-PN

  • Zoro # G815452022


product price: $91.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
5.5 in
Length
8.25 in
Width
8.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5531-PN
Zoro #
G815452022
UPC #
806134016173
Country of Origin
China

Dimensions

Height
5.5 in
Length
8.25 in
Width
8.25 in
Depth
6 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Watts
6W
Finish
Polished Nickel
Housing Material
Brass
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.