Zoro Homepage

Wagner 12 Light Semi Flush 59.38 In. Polished Nickel

  • Mfr # 5559-PN

  • Zoro # G015451610


product price: $1,809.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Polished Nickel
Voltage
120V
Body Material
Brass
Watts
6W
Length
59.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5559-PN
Zoro #
G015451610
UPC #
806134016340
Country of Origin
China

Dimensions

Length
59.38 in
Height
7.75 in

Details

Item
Semi Flush
Finish
Polished Nickel
Voltage
120V
Body Material
Brass
Watts
6W
Includes
Fixture, Hardware
Socket Count
12
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.