Zoro Homepage

Wagner 2 Light Bath And Vanity 17.75 In. Polished Nickel

  • Mfr # 5532-PN

  • Zoro # G015451832


product price: $187.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
5.5 in
Length
17.75 in
Width
17.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5532-PN
Zoro #
G015451832
UPC #
806134016197
Country of Origin
China

Dimensions

Height
5.5 in
Length
17.75 in
Width
17.75 in
Depth
7.5 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Watts
6W
Housing Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Finish
Polished Nickel
Socket Count
2
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.