Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wagner 6 Light Semi Flush 40.88 In. Aged Brass

  • Mfr # 5541-AGB

  • Zoro # G015451641


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Watts
6W
Length
40.88 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5541-AGB
Zoro #
G015451641
UPC #
806134016296
Country of Origin
China

Dimensions

Length
40.88 in
Height
7.75 in

Details

Item
Semi Flush
Finish
Aged Brass
Watts
6W
Includes
Fixture, Hardware
Voltage
120V
Body Material
Brass
Bulb Included
N
Color
Aged Brass
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
6
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.