Zoro Homepage

Wagner 6 Light Semi Flush 40.88 In. Old Bronze

  • Mfr # 5541-OB

  • Zoro # G615451751


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Finish
Old Bronze
Voltage
120V
Length
40.88 in
Body Material
Brass
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5541-OB
Zoro #
G615451751
UPC #
806134016302
Country of Origin
China

Dimensions

Length
40.88 in
Height
7.75 in

Details

Item
Semi Flush
Finish
Old Bronze
Voltage
120V
Body Material
Brass
Watts
6W
Includes
Fixture, Hardware
Color
Old Bronze
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
6
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.