Zoro Homepage

Wagner 6 Light Semi Flush 40.88 In. Polished Nickel

  • Mfr # 5541-PN

  • Zoro # G515451752


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Watts
6W
Voltage
120V
Height
7.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5541-PN
Zoro #
G515451752
UPC #
806134016319
Country of Origin
China

Dimensions

Height
7.75 in
Length
40.88 in

Details

Item
Semi Flush
Finish
Polished Nickel
Watts
6W
Voltage
120V
Includes
Fixture, Hardware
Body Material
Brass
Product Care
Clean with soft, damp cloth
Socket Count
6
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Bulb Included
N
Designer
Hudson Valley Lighting
Color
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.