Zoro Homepage

Walden 0 Light Wall Sconce 11 In. Gradient Brass

  • Mfr # 4923-GB

  • Zoro # G015451566


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Fixture Voltage
120V
Finish
Gradient Brass
Watts
9W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4923-GB
Zoro #
G015451566
UPC #
806134004569
Country of Origin
China

Dimensions

Height
23.5 in
Width
11 in
Length
11 in
Assembled Depth
2.25 in

Details

Fixture Voltage
120V
Finish
Gradient Brass
Item
Wall Sconce
Watts
9W
Includes
Fixture, Hardware
Shade Color
Gradient Brass
Body Material
Brass
Lamp Included
N
Color
Gradient Brass
Battery Included
No
Socket Count
0
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

With simple shapes formed from metal and glass, Walden is an art sculpture disguised as a sconce. Thickly pressed, ridged piastra glass sits below a triangle or semi-circle of metal. An integrated LED between the metal and glass emits a warm, natural glow. Extending only 2.25'' from the wall, Walden makes a statement without taking up space. Available in a Gradient Brass or Polished Nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.