Zoro Homepage

Wallis 10 Light Chandelier 20.75 In. Aged Brass

  • Mfr # 6320-AGB

  • Zoro # G115452333


product price: $4,240.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Color
Aged Brass
Length
20.75 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320-AGB
Zoro #
G115452333
UPC #
806134781958
Country of Origin
China

Dimensions

Length
20.75 in
Height
30.75 in
Width
20.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Color
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Socket Count
10
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.