Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallis 10 Light Chandelier 20.75 In. Polished Nickel

  • Mfr # 6320-PN

  • Zoro # G415452200


product price: $4,452.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Height
30.75 in
Material
Steel
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320-PN
Zoro #
G415452200
UPC #
806134781965
Country of Origin
China

Dimensions

Height
30.75 in
Length
20.75 in
Width
20.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Material
Steel
Color
Polished Nickel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Socket Count
10
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.