Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallis 2 Light Wall Sconce 8 In. Aged Brass

  • Mfr # 6300-AGB

  • Zoro # G315451556


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Width
8 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300-AGB
Zoro #
G315451556
UPC #
806134781897
Country of Origin
China

Dimensions

Height
19.75 in
Width
8 in
Assembled Depth
3.5 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Body Material
Steel
Bulb Shape
E12 Candelabra Base
Battery Included
No
Color
Aged Brass
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
2
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.